Shop SPEAKMAN

Water Hose Assembly, 5/8"ID, 5 ft.

  • Mfr # A-5H
  • Zoro # G4781310

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Length
5 ft
Fitting Size
3/4 in x None
Fitting Type
FGHT x None
Fitting Material
Brass x None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-5H
Zoro #
G4781310
UPC #
671252105654
Country of Origin
United States
Fitting Type
FGHT x None
Fitting Material
Brass x None
Temp. Range
40 Degrees to 150 Degrees F
Item
Water Hose
Type
Repair Part
Hose Cover Material
Rubber
Hose Fitting A Type
FGHT
Hose Fitting A Material
Brass
Hose Tube Material
Vinyl
Hose Fittings
Brass 3/4 in GHT
Material of Construction
Rubber
Massage Feature
No
Valve Included
No
Connection Type
Threaded
Rough-in Valve Template Included
No
For Use With
Speakman Commander SC-5811 Service Sink Faucet
ADA Compliant
No
Weight
1.5
Diverter Included
No
Pause Control
No
Drain Included
No
Color
Black
Scald Guard Included
No
Warranty
1 Year Limited
Hose Included
Yes
Handles Included
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Vandal Resistant
No
Collection
Commander
Assembly Required
No
Shower Arm Included
No
Escutcheon Included
No
Integral Stops
No

Description

Water Hose, Hose Inside Dia. 5/8 in, Hose Length 5 ft, Hose Tube Material Vinyl, Hose Cover Material Rubber, Temp. Range 40 Degrees to 150 Degrees F, Hose Fitting A Material Brass, Hose Fitting A Type FGHT, Hose Fitting A Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.