Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 8.03" Mount, 3 Hole Widespread Faucet, Brushed Nickel SB-1821-E-BN

Manual 8.03" Mount, 3 Hole Widespread Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1821-E-BN
  • Zoro # G4081231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1821-E-BN
Zoro #
G4081231
UPC #
671252118739
Country of Origin
China

Dimensions

Height
4.81
Width
14.89
Connection Size
1/2 In. NPSM Male
Length
6.74
Hose Length (In.)
0.0
Max Deck Thickness (In.)
1.0
Spout Length (In.)
5.22
Shower Head Face Diameter
0.0
Spout Height (In.)
3.59

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8.03"
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Weight
4.8
Item
Widespread Faucet
Residential / Commercial
Commercial/Residential
Drain Type
Push-Pop
Valve Type
Ceramic
Material
Lead Free Brass
Material of Construction
Brass
Color
Nickel
Flow Rate (GPM)
1.2 GPM
Connection Type
Compression
For Use With
Tiber Widespread Handle Replacement - Brushed Nickel, Speakman Repair Part RPG05-0959 Hot Cartridge for SB-1721 & SB-1821, Speakman Repair Part RPG05-0960 Cold Cartridge for SB-1721 & SB-1821, Aerator Repair Group 1.2 GPM, Aerator Repair Group 1.2 GPM for SB-1821, Tiber and Chelsea Cold Side Replacement, Bathroom Faucet Hose
CEC Certified
Yes
Number of Jets
0
Number of Spray Patterns
0
Temperature Limit Control
No
Vandal Resistant
No
Flow Type
Aerated
Pause Control
No
Type of Spout
Rigid
Number of Showerheads
0
Valve Included
Yes
Installation Type
Counter Mounted
Faucet Configuration
Widespread
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Scald Guard Included
No
Hose Included
No
Theme
Transitional
Handles Included
Yes
Collection
Tiber
Assembly Required
Yes
Spout Reach (In.)
0.0
Drain Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Handle Style
Lever
Shower Arm Included
No
Faucet Center Measurement
8
Activation Type
Rotate Handle
Handle Placement
Side
Massage Feature
No
Integral Stops
No
Diverter Included
No
Escutcheon Included
No

Description

Widespread Bathroom Faucet,Brshed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.