Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Widespread Endbody, Warm, 1/2 NPTM, Chrome RPG20-2011

Widespread Endbody, Warm, 1/2 NPTM, Chrome (Discontinued)

  • Mfr # RPG20-2011
  • Zoro # G2840984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG20-2011
Zoro #
G2840984
UPC #
671252055997
Country of Origin
China

Dimensions

Size
5-1/2" x 12-1/2" x 10-1/2"
Length (In.)
12.5

Details

Sub-Category
Faucet valve/body
Material
Brass
Finish
Chrome
Material of Construction
Brass
For Use With
Widespread faucet
Item
Widespread Endbody Assembly, Warm
Connection
1/2" MNPT

Description

Widespread Endbody Assembly, Warm, Material of Construction Brass, For Use With Widespread faucet, Finish Chrome, Connection 1/2 In. MNPT, Size 5-1/2 In. x 12-1/2 In. x 10-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.