Widespread Faucet, 1.2 GPM, Lever Handles, Polished Brass

  • Mfr # SB-2721-PB

  • Zoro # G504661230


product price:  $699.10
/ea
Free Shipping & Returns

Key Features

Length
6.19
Height
2.8
Width
13.31
Color
Polished Brass
Material
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2721-PB
Zoro #
G504661230
UPC #
671252136870
Country of Origin
China

Dimensions

Length
6.19
Height
2.8
Width
13.31

Details

Color
Polished Brass
Material
0
Weight
5.86

Description

Designed by world-renowned interior designer Roger Thomas, the Speakman Vector SB-2721 Widespread Faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a sleek, minimal spout paired with lever handles, this widespread faucet is ideal for any bathroom aesthetic. With a solid, low-lead brass construction coated with a stunning finish, the Vector Widespread Faucet with Lever Handles will look and perform beautifully over time.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.