Zoro Homepage

Widespread Faucet, 1.2 GPM, Polished Brass

  • Mfr # SB-2421-PB

  • Zoro # G904661403


product price: $655.01
/ea
Free Shipping & Returns

Key Features

Width
17.5
Color
Polished Chrome
Material
Brass
Length
6.0
Weight
3.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2421-PB
Zoro #
G904661403
UPC #
671252123672
Country of Origin
China

Dimensions

Width
17.5
Length
6.0
Height
4.75

Details

Color
Polished Chrome
Material
Brass
Weight
3.92

Description

Clean with striking simplicity, the Speakman Kubos Widespread Faucet embodies pure, minimalistic design. By stripping back unnecessary details, this modern widespread faucet will undoubtedly make a statement. Its crisp, square handles are bold, yet surprisingly comfortable. The Kubos Widespread Faucet is constructed of solid, low-lead brass and features a WaterSense Certified 1.2 GPM flow rate.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.