Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 " Dia., Chlorinated Polyvinyl Chloride, Tailpiece

  • Mfr # LWTP-015120

  • Zoro # G5157853


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
PVC
Color - Drains
Gray
Connection - Drains
Solvent Weld
Pipe Dia. (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWTP-015120
Zoro #
G5157853
UPC #
054211396551
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Overall Pipe Length
12"
Pipe Size (Nominal)
1-1/2"
Size
1-1/2" x 12"
Length In.
12"

Details

Item
Tailpiece
Material of Construction - Drains
PVC
Color - Drains
Gray
Connection - Drains
Solvent Weld
Material of Construction
Chlorinated Polyvinyl Chloride
For Use With
1-1/2" PVC Pipe
Connection
Spigot
Sub-Category
Connectors
Standards
ASTM F 2618, ULC S102.2, UL 723/ASTM E 84, NFPA 255, ANSI/UL 723 and UBC 8-1
Color
Gray
Compliance
NSF CW Certified for Corrozive Waste, IAPMO IGC 210 and ICC-ES PMG-1018
Connection Type
Spigot
Product Type
DWV Tail Piece
Body Material
Corrosion Resistant CPVC
Basic Fitting Shape
Tailpiece

Description

DWV Tail Piece, Product Type DWV Tail Piece, Standards ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2, Color Gray, Connection Type Spigot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.