1-1/2 " Dia., Chlorinated Polyvinyl Chloride, Tailpiece with Nut (Discontinued)
- Mfr # LWTPN-015120
- Zoro # G5167486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWTPN-015120
Zoro #
G5167486
UPC #
054211401897
Country of Origin
Unknown
Dimensions
Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Overall Pipe Length
12"
Pipe Size (Nominal)
1-1/2"
Size
1-1/2" x 12"
Details
Item
Tailpiece with Nut
Material of Construction - Drains
PVC
Color - Drains
Gray
Connection - Drains
FNPT x Compression
Material of Construction
Chlorinated Polyvinyl Chloride
Connection
Spigot
For Use With
SD-CT
Sub-Category
Connectors
Standards
ASTM F 2618, ULC S102.2, UL 723/ASTM E 84, NFPA 255, ANSI/UL 723 and UBC 8-1
Color
Gray
Compliance
NSF CW Certified for Corrozive Waste, IAPMO IGC 210 and ICC-ES PMG-1018
Connection Type
Spigot
Basic Fitting Shape
Tailpiece
Product Type
DWV Tail Piece with Nut
Body Material
Corrosion Resistant CPVC
Description
DWV Tail Piece with Nut, Standards ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2, Color Gray, Connection Type Spigot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.