Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiler Drain Valve, 1/2 in., Slip, CPVC

  • Mfr # 82MH-005

  • Zoro # G1739577


product price: $7.95
/ea

Key Features

Pipe Size - Valves
1/2 in
Connection Type
Slip x MGHT
Body Material - Valves
CPVC
Handle Material
EPDM
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82MH-005
Zoro #
G1739577
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Valves
1/2 in
Open Length
3 3/4 in
Overall Length
3.75 in
Pipe Size
1/2"
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Boiler Drain Valve
Connection Type
Slip x MGHT
Body Material - Valves
CPVC
Handle Material
EPDM
Max. Pressure
100 psi
Valve Max. Fluid Temp.
180 Degrees F
Standards
ASTM D2846
Body Material
CPVC
Handle Type
Wheel
Maximum Media Temperature
180 Degrees F
Inlet Connection Type
Socket
Outlet Connection Gender
Male
Pipe Connection Type
Socket x MHT
Maximum Pressure
100 psi
Outlet Connection Type
GHT

Description

Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type Socket, Outlet Pipe Size 1/2 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material CPVC, Maximum Media Temperature 180 Degrees F, Overall Length 3.75 in, Handle Type Wheel, Handle Material EPDM, Maximum Pressure 100 psi, Standards ASTM D2846, Pipe Connection Type Socket x MHT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.