Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears Cement, Mustard, 640 oz., CPVC LW5-050

Cement, Mustard, 640 oz., CPVC (Discontinued)

  • Mfr # LW5-050
  • Zoro # G5285375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW5-050
Zoro #
G5285375
UPC #
054211013335
Country of Origin
Unknown

Dimensions

Size (Oz.)
640 oz
Container Size
5 gal

Details

Type
CPVC
Color
Mustard
For Use With
CPVC Pipe
Item
Cement
Standards
ASME, ASTM, ICE-ES-PMG, PMG-1018
Color Family
Yellow
For Material Type
CPVC
Compatible Materials
CPVC

Description

Cement, For Material Type CPVC, Container Size 5 gal, Color Mustard, Standards ASME, ASTM, ICE-ES-PMG, PMG-1018

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.