DE4107-005CSS 0.5 in. 90 deg CPVC D-Ear Elbow for DE-500S
- Mfr # DE4107-005CSS
- Zoro # G904045951
product price:Â
$
20.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE4107-005CSS
- Zoro #
- G904045951
- UPC #
- 54211104712
- Country of Origin
- China
Description
90 degrees. Unique molded CPVC/Stainless Steel design. Designed with internal "knurl" and EPDM o-ring. Insures reliability and integrity. Meets or exceeds all ASTM & ANSI standards. 1/2" Socket CTS x FIPT Stainless Steel.
Features- Unique molded CPVC/Stainless Steel design
- Designed with internal knur and EPDM o-ring
- Meets or exceeds all ASTM & ANSI standards
- Insures reliability and integrity
- Size: 1/2 in.
- Degree: 90 deg
- Weight: 0.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.