Zoro Homepage
This item is Discontinued.
Spears Chlorinated Polyvinyl Chloride, Gray Finish, P-trap P706X-015C

Chlorinated Polyvinyl Chloride, Gray Finish, P-trap (Discontinued)

  • Mfr # P706X-015C
  • Zoro # G5167197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P706X-015C
Zoro #
G5167197
UPC #
054211995556
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Fitting Pipe Size
1 1/2 in x 1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 7/8 in

Details

Item
P-trap
Material of Construction
Chlorinated Polyvinyl Chloride
Color/Finish
Gray
Specific Fitting Shape
P-Trap
Basic Pipe Fitting Shape
Trap
Color
Gray
Basic Pipe Fitting Material
Plastic
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Max. Pressure
330 psi
Specific Pipe Fitting Shape
P-Trap
Standards
ASTM F 2618, ULC S102.2, UL 723/ASTM E 84, NFPA 255, ANSI/UL 723 and UBC 8-1
Pipe Fitting Schedule/Class
Schedule 40 DWV
Pipe Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40 DWV
Pipe Fitting Material
CPVC
Max. Temp.
220 Degrees F
Basic Fitting Shape
Trap
Fitting Connection Type
Hub x Hub
Connection
H x H
Pipe Dia In.
1-1/2"
Fitting Shape
Trap
Pipe Fitting Gender
Female x Female
Includes Pre-Applied Thread Sealant
No
Gender
Female
Schedule
Schedule 40
Includes Plug
No
Fitting Side B Gender
Female
Includes Shield
No
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Seal
No
For Pipe Schedule
40

Description

P-Trap, CPVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 1 7/8 in, 1 1/2 in, Female, Socket, 1 7/8 in, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.