Belleville Spring, 302 SS, PK15
Mfr # B0625022S
Zoro # G507867257
product price: $18.89
/pk 15, $1.26/eaSold in multiples of 12 for $226.68
Key Features
System of Measurement
Inch
Thickness
0.022 in
Overall Height
0.04 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0625022S
Zoro #
G507867257
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.022 in
Overall Height
0.04 in
Max. Outside Dia.
0.625 in
Min. Inside Dia.
0.31 in
For Hole Size
0.625
For Rod Size
0.3125
Compatible Hole Diameter
5/8 in
Outside Diameter - Maximum
0.63 in
Inside Diameter - Minimum
0.32 in
Compatible Rod Size
5/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
59 to 81 lb
Spring Rate (Lbs./In.)
0.042 lb/in
Meets/Exceeds
AMS5906
Calculated Load @ Flat (Lbs.)
105 lb
Disc Type
Belleville Spring
Calculated Load @ Flat
105 lbf
Spring Rate
0.042 lb/in
Standards
AMS 5906
Description
Belleville Spring Washer SS,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.