Belleville Spring, 302 SS, PK15
Mfr # B0750034S
Zoro # G907867215
product price: $17.49
/pk 15, $1.17/eaSold in multiples of 10 for $174.90
Key Features
System of Measurement
Inch
Thickness
0.034 in
Overall Height
0.06 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750034S
Zoro #
G907867215
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.034 in
Overall Height
0.06 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.38 in
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
0.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.044 in
Load @ Deflection (Lbs.)
141 to 191 lb
Calculated Load @ Flat (Lbs.)
282 lb
Meets/Exceeds
AMS5906
Spring Rate (Lbs./In.)
15,091 lb/in
Disc Type
Belleville Spring
Spring Rate
15,091 lb/in
Standards
AMS 5906
Calculated Load @ Flat
282 lbf
Description
Belleville Spring Washer SS,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.