Belleville Spring, 302 SS, PK25
Mfr # B0250013S
Zoro # G707867262
product price: $20.79
/pk 25, $0.83/eaSold in multiples of 9 for $187.11
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.013 in
Overall Height
0.02 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0250013S
Zoro #
G707867262
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.12 in
For Rod Size
0.125
For Hole Size
0.25
Outside Diameter - Maximum
0.25 in
Compatible Rod Size
1/8 in
Compatible Hole Diameter
1/4 in
Inside Diameter - Minimum
0.13 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
22 to 30 lb
Meets/Exceeds
AMS5906
Spring Rate (Lbs./In.)
8,667 lb/in
Calculated Load @ Flat (Lbs.)
48 lb
Calculated Load @ Flat
48 lbf
Spring Rate
8,667 lb/in
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.