Belleville Spring, 302 SS, PK25
Mfr # B0343019S
Zoro # G007867238
product price: $22.15
/pk 25, $0.89/eaSold in multiples of 9 for $199.35
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.018 in
Overall Height
0.03 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0343019S
Zoro #
G007867238
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.018 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.16 in
For Rod Size
0.164
For Hole Size
0.344
Outside Diameter - Maximum
0.34 in
Compatible Hole Diameter
11/32 in
Compatible Rod Size
5/32 in
Inside Diameter - Minimum
0.16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
43 to 68 lb
Spring Rate (Lbs./In.)
11,100 lb/in
Meets/Exceeds
AMS5906
Calculated Load @ Flat (Lbs.)
93 lb
Calculated Load @ Flat
93 lbf
Spring Rate
11,100 lb/in
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.