Belleville Spring, 302 SS, PK25
Mfr # B0437016S
Zoro # G307867242
product price: $22.89
/pk 25, $0.92/eaSold in multiples of 9 for $206.01
Key Features
System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0437016S
Zoro #
G307867242
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.437 in
Min. Inside Dia.
0.22 in
For Hole Size
0.438
For Rod Size
0.216
Compatible Hole Diameter
7/16 in
Outside Diameter - Maximum
0.44 in
Compatible Rod Size
7/32 in
Inside Diameter - Minimum
0.22 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
34 to 46 lb
Spring Rate (Lbs./In.)
5,000 lb/in
Calculated Load @ Flat (Lbs.)
60 lb
Meets/Exceeds
AMS5906
Standards
AMS 5906
Calculated Load @ Flat
60 lbf
Spring Rate
5,000 lb/in
Disc Type
Belleville Spring
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.