Belleville Spring, Carbon Steel, PK15
Mfr # B1000043
Zoro # G907867253
product price: $19.69
/pk 15, $1.31/eaSold in multiples of 11 for $216.59
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.043 in
Overall Height
0.07 in
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000043
Zoro #
G907867253
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.043 in
Overall Height
0.07 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.5 in
For Hole Size
1
For Rod Size
0.5
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1 in
Compatible Hole Diameter
1 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.057 in
Load @ Deflection (Lbs.)
213 to 288 lb
Spring Rate (Lbs./In.)
17,893 lb/in
Calculated Load @ Flat (Lbs.)
431 lb
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
431 lbf
Spring Rate
17,893 lb/in
Standards
ASTM A684
Description
Belleville Spring Washer Spring Steel,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.