Zoro Homepage

Belleville Spring, Carbon Steel, PK15

  • Mfr # B1000050

  • Zoro # G107867213


product price: $17.29
/pk 15, $1.15/ea
Sold in multiples of 12 for $207.48

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.05 in
Overall Height
0.08 in
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1000050
Zoro #
G107867213
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.05 in
Overall Height
0.08 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.5 in
For Rod Size
0.5
For Hole Size
1
Outside Diameter - Maximum
1 in
Compatible Rod Size
1/2 in
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.51 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.062 in
Load @ Deflection (Lbs.)
289 to 391 lb
Calculated Load @ Flat (Lbs.)
600 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
26,154 lb/in
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
600 lbf
Spring Rate
26,154 lb/in

Description

Belleville Spring Washer Spring Steel,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.