Belleville Spring, Carbon Steel, PK15
Mfr # B1125053
Zoro # G607867225
product price: $18.79
/pk 15, $1.25/eaSold in multiples of 10 for $187.90
Key Features
System of Measurement
Inch
Thickness
0.053 in
Overall Height
0.08 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125053
Zoro #
G607867225
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.053 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Hole Size
1.125
For Rod Size
0.375
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
1.13 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.066 in
Load @ Deflection (Lbs.)
254 to 344 lb
Spring Rate (Lbs./In.)
21,357 lb/in
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
535 lb
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
535 lbf
Spring Rate
21,357 lb/in
Description
Belleville Spring Washer Spring Steel,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.