Zoro Homepage

Belleville Spring, Carbon Steel, PK15

  • Mfr # B1500045

  • Zoro # G607867263


product price: $18.95
/pk 15, $1.26/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.045 in
Overall Height
0.09 in
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1500045
Zoro #
G607867263
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.045 in
Overall Height
0.09 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.75 in
For Hole Size
1.5
For Rod Size
0.75
Inside Diameter - Minimum
0.76 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
1.5 in
Compatible Hole Diameter
1 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.069 in
Load @ Deflection (Lbs.)
241 to 327 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
1,922.2 lb/in
Calculated Load @ Flat (Lbs.)
400 lb
Spring Rate
1,922.2 lb/in
Calculated Load @ Flat
400 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Belleville Spring Washer Spring Steel,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.