Zoro Homepage

Belleville Spring, Carbon Steel, PK25

  • Mfr # B0750028

  • Zoro # G907867260


product price: $26.29
/pk 25, $1.05/ea
Sold in multiples of 9 for $236.61

Key Features

System of Measurement
Inch
Thickness
0.028 in
Overall Height
0.05 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0750028
Zoro #
G907867260
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.028 in
Overall Height
0.05 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
0.75
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
0.75 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
93 to 127 lb
Calculated Load @ Flat (Lbs.)
175 lb
Spring Rate (Lbs./In.)
0.051 lb/in
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Spring Rate
0.051 lb/in
Calculated Load @ Flat
175 lbf
Standards
ASTM A684

Description

Belleville Spring Washer Spring Steel,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.