Belleville Spring, Carbon Steel, PK25
Mfr # B0750034
Zoro # G007867221
product price: $24.19
/pk 25, $0.97/eaSold in multiples of 8 for $193.52
Key Features
System of Measurement
Inch
Thickness
0.034 in
Overall Height
0.06 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750034
Zoro #
G007867221
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.034 in
Overall Height
0.06 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Inside Diameter - Minimum
0.38 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.75 in
Compatible Rod Size
3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.044 in
Load @ Deflection (Lbs.)
141 to 191 lb
Calculated Load @ Flat (Lbs.)
282 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
15,091 lb/in
Standards
ASTM A684
Disc Type
Belleville Spring
Spring Rate
15,091 lb/in
Calculated Load @ Flat
282 lbf
Description
Belleville Spring Washer Spring Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.