Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C02400321750M
Zoro #
G1901980
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1-3/4"
Outside Dia.
1/4"
Wire Dia.
0.032"
Compressed Length
0.707"
Details
Material
Music Wire
Spring Rate
8.8 lb./in.
Color
Silver
Wire Type
Round
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Closed and Ground
Item
Compression Spring
Description
Compression Spring, Color Silver, Music Wire, Overall Length 1-3/4 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.032 In., End Type Closed and Ground, Compressed Length 0.707 In., Spring Rate 8.8 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.