Zoro Homepage
This item is Discontinued.
Spec Compression Spring, 1in.L, 5/8in.dia, PK10 C06000491000M

Compression Spring, 1in.L, 5/8in.dia, PK10 (Discontinued)

  • Mfr # C06000491000M
  • Zoro # G0493705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06000491000M
Zoro #
G0493705
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
0.625 in
Wire Dia.
0.049 in
Compressed Length
0.297 in

Details

Material
Music Wire
Spring Rate
16.2 lb/in
Color
Silver
End Type
Closed and Ground
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Compression Spring
Wire Type
Round

Description

Compression Spring, Color Silver, Music Wire, Overall Length 1 In., Outside Dia. 5/8 In., Wire Type Round, Wire Dia. 0.049 In., End Type Closed and Ground, Compressed Length 0.297 In., Spring Rate 16.2 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.