Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec Compression Spring, 2in.L, 3/8in.dia, PK10 C03600382000M

Compression Spring, 2in.L, 3/8in.dia, PK10 (Discontinued)

  • Mfr # C03600382000M
  • Zoro # G1901840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03600382000M
Zoro #
G1901840
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2"
Outside Dia.
3/8"
Wire Dia.
0.038"
Compressed Length
0.587"

Details

Material
Music Wire
Spring Rate
7.2 lb./in.
Color
Silver
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Closed and Ground
Item
Compression Spring
Wire Type
Round

Description

Compression Spring, Color Silver, Music Wire, Overall Length 2 In., Outside Dia. 3/8 In., Wire Type Round, Wire Dia. 0.038 In., End Type Closed and Ground, Compressed Length 0.587 In., Spring Rate 7.2 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.