Zoro Homepage

Compression Spring, 302 SS

  • Mfr # C19372256000S

  • Zoro # G201815271


product price: $15.99
/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372256000S
Zoro #
G201815271
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.937 in
Wire Dia.
0.225 in
Large Outside Dia.
1.937 in
Compressed Length
3.68 in
Load @ 50% Free Length (Lbs.)
179.93 lb
For Rod Size
1 487/1000 in
Compatible Rod Size
1 31/64 in
Outside Diameter
1.94 in
Free Length
6 in
Wire Diameter
0.23 in
Inside Diameter
1.49 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
60 lb/in
Item
Compression Spring
Wire Type
Round
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
139.38 lb
End Type
Closed, Ground
Deflection @ Load
2.324 in
Load (Lbs.)
139.38 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.