Zoro Homepage

Compression Spring, 302 SS

  • Mfr # C19372504000S

  • Zoro # G601815116


product price: $14.85
/ea
Sold in multiples of 13 for $193.05

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372504000S
Zoro #
G601815116
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
2.7 in
For Rod Size
1 437/1000 in
Load @ 50% Free Length (Lbs.)
281.55 lb
Compatible Rod Size
1 7/16 in
Inside Diameter
1.44 in
Wire Diameter
0.25 in
Free Length
4 in
Outside Diameter
1.94 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
140.8 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Finish
Plain
Deflection @ Load
1.299 in
Load (Lbs.)
182.92 lb
Load @ Solid (Lbs.)
182.92 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.