Zoro Homepage

Compression Spring, 302 SS

  • Mfr # C19372506000S

  • Zoro # G601815161


product price: $18.79
/ea
Sold in multiples of 11 for $206.69

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372506000S
Zoro #
G601815161
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
3.97 in
Load @ 50% Free Length (Lbs.)
269.89 lb
For Rod Size
1 437/1000 in
Inside Diameter
1.44 in
Compatible Rod Size
1 7/16 in
Outside Diameter
1.94 in
Wire Diameter
0.25 in
Free Length
6 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
90 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
182.92 lb
Load (Lbs.)
182.92 lb
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Finish
Plain
Deflection @ Load
2.033 in
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.