Zoro Homepage

Compression Spring, 302 SS

  • Mfr # D23610

  • Zoro # G001814603


product price: $22.29
/ea
Sold in multiples of 9 for $200.61

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
29 mm
Wire Dia.
4 mm
Large Outside Dia.
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23610
Zoro #
G001814603
UPC #
-
Country of Origin
China

Dimensions

Overall Length
130 mm
Outside Dia.
29 mm
Wire Dia.
4 mm
Large Outside Dia.
29 mm
Compressed Length
64.5 mm
For Rod Size
21 mm
Compatible Rod Size
21 mm
Wire Diameter
4 mm
Free Length
130 mm
Inside Diameter
21 mm
Outside Diameter
29 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.11 N/mm
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Deflection @ Load
127.461 mm
Wire Type
Round
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric

Description

Metric Compression Spring,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.