Zoro Homepage

Compression Spring, 302 SS, PK10

  • Mfr # D20200

  • Zoro # G201815608


product price: $24.89
/pk 10, $2.49/ea
Sold in multiples of 8 for $199.12

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.8 mm
Wire Dia.
0.2 mm
Large Outside Dia.
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20200
Zoro #
G201815608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 mm
Outside Dia.
1.8 mm
Wire Dia.
0.2 mm
Large Outside Dia.
1.8 mm
Compressed Length
1.5 mm
For Rod Size
1 2/5 mm
Outside Diameter
1.8 mm
Compatible Rod Size
1 13/32 mm
Inside Diameter
1.4 mm
Free Length
3 mm
Wire Diameter
0.2 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1 N/mm
Finish
Plain
Item
Compression Spring
Deflection @ Load
134.71 mm
Wire Type
Round
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
End Type
Squared and Not Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.