Zoro Homepage

Compression Spring, 302 SS, PK10

  • Mfr # D21020

  • Zoro # G501814554


product price: $22.65
/pk 10, $2.26/ea
Sold in multiples of 9 for $203.85

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
4.4 mm
Wire Dia.
0.4 mm
Large Outside Dia.
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D21020
Zoro #
G501814554
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16.5 mm
Outside Dia.
4.4 mm
Wire Dia.
0.4 mm
Large Outside Dia.
4.4 mm
Compressed Length
5.8 mm
For Rod Size
3 3/5 mm
Free Length
16.5 mm
Compatible Rod Size
3 19/32 mm
Wire Diameter
0.4 mm
Inside Diameter
3.6 mm
Outside Diameter
4.4 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.4 N/mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Deflection @ Load
16.272 mm
Item
Compression Spring
Finish
Plain
End Type
Squared and Not Ground
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.