Zoro Homepage

Compression Spring, 302 SS, PK10

  • Mfr # D21300

  • Zoro # G301815669


product price: $22.35
/pk 10, $2.24/ea
Sold in multiples of 9 for $201.15

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
6.8 mm
Wire Dia.
0.5 mm
Large Outside Dia.
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D21300
Zoro #
G301815669
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13.5 mm
Outside Dia.
6.8 mm
Wire Dia.
0.5 mm
Large Outside Dia.
6.8 mm
Compressed Length
4.3 mm
For Rod Size
5 4/5 mm
Inside Diameter
5.8 mm
Free Length
13.5 mm
Outside Diameter
6.8 mm
Compatible Rod Size
5 51/64 mm
Wire Diameter
0.5 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.61 N/mm
End Type
Squared and Not Ground
Finish
Plain
Deflection @ Load
13.331 mm
Item
Compression Spring
Wire Type
Round
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.