Zoro Homepage

Compression Spring, 302 SS, PK10

  • Mfr # D21380

  • Zoro # G001814726


product price: $26.19
/pk 10, $2.62/ea
Sold in multiples of 8 for $209.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
3.83 mm
Wire Dia.
0.63 mm
Large Outside Dia.
3.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D21380
Zoro #
G001814726
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.5 mm
Outside Dia.
3.83 mm
Wire Dia.
0.63 mm
Large Outside Dia.
3.83 mm
Compressed Length
10.3 mm
For Rod Size
2 57/100 mm
Wire Diameter
0.63 mm
Inside Diameter
2.57 mm
Free Length
15.5 mm
Outside Diameter
3.83 mm
Compatible Rod Size
2 9/16 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.27 N/mm
Wire Type
Round
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Deflection @ Load
15.094 mm
End Type
Squared and Not Ground
Finish
Plain
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304

Description

Metric Compression Spring,SS,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.