Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # C12181255000S

  • Zoro # G901815489


product price: $21.65
/pk 2, $10.83/ea
Sold in multiples of 9 for $194.85

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181255000S
Zoro #
G901815489
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
Compressed Length
2.53 in
Load @ 50% Free Length (Lbs.)
46.34 lb
For Rod Size
121/125 in
Compatible Rod Size
31/32 in
Inside Diameter
0.97 in
Outside Diameter
1.22 in
Free Length
5 in
Wire Diameter
0.13 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
18.5 lb/in
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
45.75 lb
Load (Lbs.)
45.75 lb
Wire Type
Round
Finish
Plain
Deflection @ Load
2.468 in
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.