Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # C14001625000S

  • Zoro # G501815247


product price: $19.29
/pk 2, $9.65/ea
Sold in multiples of 10 for $192.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.4 in
Wire Dia.
0.162 in
Large Outside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14001625000S
Zoro #
G501815247
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.4 in
Wire Dia.
0.162 in
Large Outside Dia.
1.4 in
Compressed Length
3 in
Load @ 50% Free Length (Lbs.)
99.96 lb
For Rod Size
1 19/250 in
Compatible Rod Size
1 5/64 in
Wire Diameter
0.16 in
Outside Diameter
1.4 in
Inside Diameter
1.08 in
Free Length
5 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
40 lb/in
End Type
Closed, Ground
Finish
Plain
Deflection @ Load
1.999 in
Load @ Solid (Lbs.)
79.92 lb
Load (Lbs.)
79.92 lb
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.