Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # C15802075000S

  • Zoro # G401815224


product price: $27.65
/pk 2, $13.83/ea
Sold in multiples of 7 for $193.55

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15802075000S
Zoro #
G401815224
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
Compressed Length
3.29 in
For Rod Size
1 83/500 in
Load @ 50% Free Length (Lbs.)
197.84 lb
Outside Diameter
1.58 in
Wire Diameter
0.21 in
Compatible Rod Size
1 11/64 in
Inside Diameter
1.17 in
Free Length
5 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
79.1 lb/in
Load @ Solid (Lbs.)
135.56 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Deflection @ Load
1.713 in
Load (Lbs.)
135.56 lb
Finish
Plain
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.