Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # C15802076000S

  • Zoro # G101815333


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 7 for $206.43

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15802076000S
Zoro #
G101815333
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.58 in
Wire Dia.
0.207 in
Large Outside Dia.
1.58 in
Compressed Length
3.94 in
Load @ 50% Free Length (Lbs.)
197.42 lb
For Rod Size
1 83/500 in
Free Length
6 in
Inside Diameter
1.17 in
Compatible Rod Size
1 11/64 in
Outside Diameter
1.58 in
Wire Diameter
0.21 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
65.8 lb/in
Load @ Solid (Lbs.)
135.56 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Load (Lbs.)
135.56 lb
Deflection @ Load
2.06 in
Finish
Plain
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.