Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # C19372502500S

  • Zoro # G801815282


product price: $26.65
/pk 2, $13.33/ea
Sold in multiples of 8 for $213.20

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19372502500S
Zoro #
G801815282
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.937 in
Wire Dia.
0.25 in
Large Outside Dia.
1.937 in
Compressed Length
1.76 in
For Rod Size
1 437/1000 in
Load @ 50% Free Length (Lbs.)
308.21 lb
Free Length
2 1/2 in
Inside Diameter
1.44 in
Compatible Rod Size
1 7/16 in
Wire Diameter
0.25 in
Outside Diameter
1.94 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
246.6 lb/in
Load (Lbs.)
182.92 lb
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Deflection @ Load
0.742 in
Item
Compression Spring
Finish
Plain
Wire Type
Round
Load @ Solid (Lbs.)
182.92 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.