Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # D22590

  • Zoro # G701815139


product price: $12.79
/pk 2, $6.40/ea
Sold in multiples of 15 for $191.85

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
21.6 mm
Wire Dia.
1.6 mm
Large Outside Dia.
21.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22590
Zoro #
G701815139
UPC #
-
Country of Origin
China

Dimensions

Overall Length
240 mm
Outside Dia.
21.6 mm
Wire Dia.
1.6 mm
Large Outside Dia.
21.6 mm
Compressed Length
51.8 mm
For Rod Size
18 2/5 mm
Free Length
240 mm
Outside Diameter
21.6 mm
Compatible Rod Size
18 13/32 mm
Inside Diameter
18.4 mm
Wire Diameter
1.6 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.37 N/mm
Deflection @ Load
237.961 mm
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,SS,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.