Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK2

  • Mfr # D23240

  • Zoro # G801814810


product price: $13.19
/pk 2, $6.60/ea
Sold in multiples of 14 for $184.66

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Large Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23240
Zoro #
G801814810
UPC #
-
Country of Origin
China

Dimensions

Overall Length
39.5 mm
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Large Outside Dia.
20 mm
Compressed Length
22.5 mm
For Rod Size
14 2/5 mm
Outside Diameter
20 mm
Compatible Rod Size
14 13/32 mm
Inside Diameter
14.4 mm
Free Length
39.5 mm
Wire Diameter
2.8 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
18.63 N/mm
Finish
Plain
Item
Compression Spring
Wire Type
Round
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
End Type
Closed, Ground
Deflection @ Load
38.614 mm
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring,SS,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.