Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # D23320

  • Zoro # G001814801


product price: $24.19
/pk 2, $12.10/ea
Sold in multiples of 8 for $193.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
19.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
19.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23320
Zoro #
G001814801
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120 mm
Outside Dia.
19.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
19.2 mm
Compressed Length
69.4 mm
For Rod Size
12 4/5 mm
Outside Diameter
19.2 mm
Compatible Rod Size
12 51/64 mm
Free Length
120 mm
Inside Diameter
12.8 mm
Wire Diameter
3.2 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.76 N/mm
Item
Compression Spring
Finish
Plain
End Type
Closed, Ground
Deflection @ Load
117.268 mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
System of Measurement
Metric

Description

Metric Compression Spring,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.