Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # D23340

  • Zoro # G801815527


product price: $14.69
/pk 2, $7.35/ea
Sold in multiples of 13 for $190.97

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
23.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
23.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23340
Zoro #
G801815527
UPC #
-
Country of Origin
China

Dimensions

Overall Length
49.5 mm
Outside Dia.
23.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
23.2 mm
Compressed Length
25.9 mm
For Rod Size
16 4/5 mm
Compatible Rod Size
16 51/64 mm
Free Length
49.5 mm
Inside Diameter
16.8 mm
Wire Diameter
3.2 mm
Outside Diameter
23.2 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
20.18 N/mm
Item
Compression Spring
Finish
Plain
Deflection @ Load
48.48 mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304

Description

Metric Compression Spring,SS,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.