Zoro Homepage

Compression Spring, 302 SS, PK2

  • Mfr # D23360

  • Zoro # G501815681


product price: $21.59
/pk 2, $10.80/ea
Sold in multiples of 9 for $194.31

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
23.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
23.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23360
Zoro #
G501815681
UPC #
-
Country of Origin
China

Dimensions

Overall Length
105 mm
Outside Dia.
23.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
23.2 mm
Compressed Length
51.6 mm
For Rod Size
16 4/5 mm
Free Length
105 mm
Compatible Rod Size
16 51/64 mm
Outside Diameter
23.2 mm
Wire Diameter
3.2 mm
Inside Diameter
16.8 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
8.9 N/mm
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Finish
Plain
Deflection @ Load
102.969 mm
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304

Description

Metric Compression Spring,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.