Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09700951750S

  • Zoro # G701843217


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.095 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09700951750S
Zoro #
G701843217
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.97 in
Wire Dia.
0.095 in
Large Outside Dia.
0.97 in
Compressed Length
0.93 in
For Rod Size
39/50 in
Load @ 50% Free Length (Lbs.)
28.96 lb
Free Length
1 3/4 in
Wire Diameter
0.1 in
Compatible Rod Size
25/32 in
Outside Diameter
0.97 in
Inside Diameter
0.78 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
33.1 lb/in
Load @ Solid (Lbs.)
27.09 lb
Finish
Plain
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.819 in
End Type
Closed, Ground
Wire Type
Round
Load (Lbs.)
27.09 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.