Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09701203000S

  • Zoro # G801843469


product price: $29.25
/pk 3, $9.75/ea
Sold in multiples of 8 for $234.00

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701203000S
Zoro #
G801843469
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
Compressed Length
1.83 in
For Rod Size
73/100 in
Load @ 50% Free Length (Lbs.)
64.97 lb
Outside Diameter
0.97 in
Wire Diameter
0.12 in
Compatible Rod Size
47/64 in
Inside Diameter
0.73 in
Free Length
3 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
43.3 lb/in
Finish
Plain
Load (Lbs.)
50.75 lb
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Load @ Solid (Lbs.)
50.75 lb
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.172 in
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.