Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09701204000S

  • Zoro # G801843582


product price: $25.15
/pk 3, $8.38/ea
Sold in multiples of 8 for $201.20

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701204000S
Zoro #
G801843582
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
Compressed Length
2.4 in
For Rod Size
73/100 in
Load @ 50% Free Length (Lbs.)
63.31 lb
Compatible Rod Size
47/64 in
Inside Diameter
0.73 in
Outside Diameter
0.97 in
Free Length
4 in
Wire Diameter
0.12 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
31.7 lb/in
Load @ Solid (Lbs.)
50.75 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
50.75 lb
Deflection @ Load
1.603 in
End Type
Closed, Ground
Item
Compression Spring
Finish
Plain
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.