Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09701253500S

  • Zoro # G201843410


product price: $25.19
/pk 3, $8.40/ea
Sold in multiples of 8 for $201.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.125 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701253500S
Zoro #
G201843410
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.125 in
Large Outside Dia.
0.97 in
Compressed Length
2.22 in
Load @ 50% Free Length (Lbs.)
77.49 lb
For Rod Size
18/25 in
Wire Diameter
0.13 in
Inside Diameter
0.72 in
Outside Diameter
0.97 in
Free Length
3 1/2 in
Compatible Rod Size
23/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
44.3 lb/in
Deflection @ Load
1.277 in
Wire Type
Round
Item
Compression Spring
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
56.56 lb
End Type
Closed, Ground
Load @ Solid (Lbs.)
56.56 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.