Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09701622500S

  • Zoro # G301843723


product price: $25.19
/pk 3, $8.40/ea
Sold in multiples of 8 for $201.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.162 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701622500S
Zoro #
G301843723
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.162 in
Large Outside Dia.
0.97 in
Compressed Length
1.9 in
For Rod Size
323/500 in
Load @ 50% Free Length (Lbs.)
233.66 lb
Inside Diameter
0.65 in
Free Length
2 1/2 in
Outside Diameter
0.97 in
Wire Diameter
0.16 in
Compatible Rod Size
21/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
186.9 lb/in
Load @ Solid (Lbs.)
111.44 lb
Wire Type
Round
Item
Compression Spring
Load (Lbs.)
111.44 lb
End Type
Closed, Ground
Deflection @ Load
0.596 in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.