Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C10161202000S

  • Zoro # G001844662


product price: $24.79
/pk 3, $8.26/ea
Sold in multiples of 8 for $198.32

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.016 in
Wire Dia.
0.12 in
Large Outside Dia.
1.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10161202000S
Zoro #
G001844662
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
1.016 in
Wire Dia.
0.12 in
Large Outside Dia.
1.016 in
Compressed Length
1.2 in
Load @ 50% Free Length (Lbs.)
60.94 lb
For Rod Size
97/125 in
Free Length
2 in
Outside Diameter
1.02 in
Compatible Rod Size
25/32 in
Wire Diameter
0.12 in
Inside Diameter
0.78 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
60.9 lb/in
Load @ Solid (Lbs.)
48.62 lb
Item
Compression Spring
Deflection @ Load
0.798 in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load (Lbs.)
48.62 lb
Finish
Plain
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.