Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C10950825000S

  • Zoro # G201844417


product price: $24.69
/pk 3, $8.23/ea
Sold in multiples of 8 for $197.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.095 in
Wire Dia.
0.082 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10950825000S
Zoro #
G201844417
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.095 in
Wire Dia.
0.082 in
Large Outside Dia.
1.095 in
Compressed Length
1.91 in
For Rod Size
931/1000 in
Load @ 50% Free Length (Lbs.)
13.06 lb
Inside Diameter
0.94 in
Outside Diameter
1.1 in
Wire Diameter
0.08 in
Free Length
5 in
Compatible Rod Size
15/16 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
5.2 lb/in
Load (Lbs.)
16.15 lb
Deflection @ Load
3.092 in
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Wire Type
Round
Finish
Plain
Load @ Solid (Lbs.)
16.15 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.